Beli konektor 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Waterproof connector for thick wire XS 4 for power supplyatribut:
- Type: Connector with cable Socket / plug Connector on both sides
- Number of Poles: 4
- Connector: Connector on both sides
- Cable Direction: Straight (socket) / straight (plug)
- Shape: Mating part: For DC
- Cable: Flame-retardant, PVC robot cable
- Connection: Brown white blue black (for DC)
- OMRON Round Waterproof Connector M12 with Cable Socket One Side Connector XS2 Straight (Konektor Tahan Air)Deskripsi:Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime. * Crimp type socket contacts are sold separately.atribut:
- Material (O-ring): Rubber
- Cable Holding Strength (N/15s): Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
- Color: Contact block: light gray
- Connector: One side connector
- Contact Material: Phosphor bronze
- Contact Resistance (miliΩ): Connector: 40 or less (20mV or less, 100mA or less)
- Cover Material: Soft PBT (UL94V-0)
- Insulation Resistance (MΩ): 103 or more (at 500 VDC)
- Operating Humidity Range: 20 to 85%RH
- Operating Temperature Range (°C): -25 to +70
- Protection Class: IP67(IEC529)
- Rated Current (A): 1.5
- Tensile Strength (N/s): Assembly part fixed: 98/15
- OMRON Industrial Connector XS2F-M12PVC4A2Matribut:
- Family Type: XS2
- Product Code: XS2F0712M
- Legrand Distribution Terminalatribut:
- Number of Pole: 1
- Mounting Method: DIN rail
- Depth (mm): 16
- Width (mm): 62
- Height (mm): 30
- Connection Type: Screwing
- Contact Safe: Yes
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Legrand Plug RJ45atribut:
- AWG-range: 22-26
- Special Tool Necessary: Yes
- Screened: No
- Connection Type: Crimp
- Type of Connector: Rj45
- Category: 5E
- Model : Plug
- Suitable for Flat Cable: No
- Suitable for Round Cable: Yes
- Suitable for Solid Conductors: Yes
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- RHINO Welding Cable Power Input (Kabel Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0824
- Legrand Filtered Single Phase Rectified Power Supplyatribut:
- 1st Secondary Output Voltage (V): 24-24
- Nominal Value Output Voltage 1 (V): 24
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- OMRON Switching Power Supply S8VS Series (Catu Daya)Deskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelDeskripsi:Usage:For signals, transmission and electronic equipmentatribut:
- Specification: True core (apparatus side)
- Shape: True core
- Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
- Rating: 5A 250V
- Withstand Voltage: 1000V
- Connector Shape: Receptacle
- Material (Contact)/Processing: Copper alloy / silver plating
- Material (Insulator): Synthetic resin
- Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
- Contact Resistance (miliΩ): 5 or less
- Material (shell)/ Processing: Zinc alloy/satin chromium plating
- Shell Size: 20
- Wire Connector Method: Soldering
- Contact Number: 10
- Contact Shape: Male (pin)
- Conductor Cross Section Area (mm²): 0.5
- Insulation Resistance (MΩ): 1000
- Operating Temperature Range (°C): -25 - +85
- OMRON Switch Mode Power Supplies, Push-in TypeDeskripsi:Switch Mode Power Supplies, Push-in Type, Power Ratings 60 W, Output Voltage 24 VDC
- OMRON Round type waterproof connector M12 Assembly type connector plug crimp type/solder type XS 2atribut:
- Rated Voltage (V): AC/DC250V
- Operating Temperature Range (°С): -25 to 70
- Type of Connection: Screw connection
- Assembly section fixing Strength: (Tensile) 98N / 15s, (rotation) 0.98Nm / 15s
- Protection Class: IP67(IEC529)
- Color: Contact block / light gray
- Surface Treatment: Contact/Ni base gold plating 0.4μm Fixture/Ni plating
- Ambient Humidity (% RH): 20 to 85
- Cap Material: PBT resin (UL94V-O)
- Contact Material: Brass
- Contact Resistance (miliΩ): 40 or less (Connector part: 20mV or less, 100mA or less)
- Cover Material: PBT resin (UL94V-O)
- Insulation Resistance (MΩ): 1000 or more (at 500 VDC)
- Material (O-ring): Rubber
- Material (Ring): Steel
- Number of Poles: 4
- Power Supply: For DC
- Rated Current (A): 4
- Suitable Cable Outer Dia. (Φmm): For Φ6 (Φ5 to Φ6)
- Type: XS2G
Daftar Harga konektor 4 Terbaru October 2026
| OMRON Waterproof connector for thick wire XS 4 for power supply | Rp439.900 |
| OMRON Round Waterproof Connector M12 with Cable Socket One Side Connector XS2 Straight (Konektor Tahan Air) | Rp249.900 |
| OMRON Industrial Connector XS2F-M12PVC4A2M | Rp129.900 |
| Legrand Distribution Terminal | Rp1.299.900 |
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp1.099.900 |
| Legrand Plug RJ45 | Rp739.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.299.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| WAGO Electrical Connector | Rp149.900 |
| RHINO Welding Cable Power Input (Kabel Las) | Rp75.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/nlP105951849-1.jpg)


/gyP102121610-2.jpg)

/fjP102051559-2.jpg)
/hfP102121627-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/RHINO%20Welding%20Cable%20Power%20Input%20(Kabel%20Las)/P102113943-1.jpg)

/P102415382-1.jpg)
/P101003153-1.jpg)

/2vP103750103-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)